Wolseley Valve & Automation
2H Series Cylinder Mounting Plate 3-1/4 in. Valve Repair Part
Part #WVA2HMP314 | Item #4845339 | Manufacturer Part #2HMP314
$248.48
EACH
Valve Size:
3-1/4 inProduct Details
Specifications
Collection: 2H Series
FM Approved: No
GSA Approved: No
IAPMO Listed: No
NSF Certified: No
Product Type: Cylinder Mounting Plate
Valve Size: 3-1/4 in
Entire Collection
-
Starting at $248.48