Wolseley Valve & Automation
8 x 10 in. Linear Composite Actuator
Part #WVACC8B10S | Item #4915050 | Manufacturer Part #CC8B10S
$2,188.70
EACH
(Pricing is for 10 in)
Length:
Product Details
Specifications
Actuator Type: Linear
Bore Size: 8
IAPMO Listed: No
Length: 10 in
Material: Composite
NSF Certified: No
UL Listed: No