3/4 in. x 4 ft. FNPT Galvanized Steel Lawn Hydrant in Polished Brass
3/4 in. x 4 ft. FNPT Galvanized Steel Lawn Hydrant in Polished Brass
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Color Finish Name:
- Polished Brass
- Depth of Trench:
- 4 ft
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Size:
- 3/4 in