DESCRIPTION

Woodford Manufacturing Bury Freezeless Yard Hydrant

WW34

Depth:

SPECIFICATIONS

Depth
4 ft
End Connection 1
FNPT
End Connection 2
Male Hose
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Recommended Valve Application
Water
Valve Body Style
1 piece
Valve Seat Material
Nylon
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY