Door Lock Screw Washer Valve Repair Part for Model B71 Wall Hydrant
Door Lock Screw Washer Valve Repair Part for Model B71 Wall Hydrant
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Model B71 Wall Hydrant
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Washer
- UL Listed:
- No