• Cart

DESCRIPTION

Woodford Manufacturing Freezeless Box Hydrant with C-Inlet

WB67C

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1052
Depth
4-3/8 in
End Connection 1
Sweat
End Connection 2
MHT
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Loose Tee Key
Valve Seat Material
Chrome
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY