• Cart

DESCRIPTION

  • Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
  • Made in the USA

Woodford Manufacturing Freezeless Hot And Cold Wall Hydrant with Metal Head

W22CP

Length:

SPECIFICATIONS

ASSE Standards
ASSE 1019
CSA Certified
Yes
End Connection 1
MIP
End Connection 2
Sweat
End Connection 3
MHT
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Oval Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY