DESCRIPTION

Woodford Manufacturing Freezeless Yard Hydrant

WR34

Depth:

SPECIFICATIONS

Depth
2 ft
End Connection 1
FPT
End Connection 2
MHT
Length
57 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Seat Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY