DESCRIPTION

Woodford Manufacturing MIP Inlet Combined Faucet

W101P

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE C-1019
End Connection 1
MIP
End Connection 2
FIP
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
UL Listed
Yes
Valve Operator
Wheel Handle
Valve Seat Material
Brass
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS