Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Model 65 Chrome 3/4 in. Sweat x MGHT Wall Hydrant
Product Details
Product Details
- Automatic draining, freeze less wall hydrants with single check hose connection anti-siphon vacuum breakers
- Hydrants drain as handle is shut off, even if hose is attached
- All models are designed for irrigation purposes to blend in with modern architecture for installation on restaurants, schools, office buildings, churches, apartments, motels, stores, shopping centers and industrial buildings
- Valve seat – Permanent type brass valve body with hemispherical seating surface
- Valve – One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Drain under nozzle away from hands of operator and with a lip to divert water away from building
- Stem – Hardened stainless steel stem resists damage
- Casing – Copper tubes
- No lead solder - All solder joints
- Operating rod – 3/8” solid brass operating rod
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1011, ASSE 1019-B
- Collection:
- Model 65
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- MGHT
- End Connections:
- Sweat x MGHT
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- Material:
- Brass, Copper, Hardened Stainless Steel
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Commercial, Industrial, Irrigation, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Loose Tee Key
- Valve Seat Material:
- Chrome
- Valve Size:
- 3/4 in
- Width:
- 4-3/8 in