• Cart

DESCRIPTION

  • Drains under nozzle away from hands of operator and with a lip to divert water away from building
  • Hardened stainless steel stem resists damage
  • One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
  • Permanent type brass valve body with hemispherical seating surface
  • Thickness of wall should be 4"

Woodford Manufacturing Non Freeze Commercial Wall Hydrant P-Inlet with Square

WB67P

Length:

SPECIFICATIONS

ASSE Standards
ASSE B-1019
End Connection 1
FPT
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Loose Tee Key
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY