DESCRIPTION

Woodford Manufacturing Sweat Freezeless Wall Hydrant in Polished Chrome

W65C

Length:

SPECIFICATIONS

ASSE Standards
ASSE B-1019
Color Finish
Polished Chrome
End Connection 1
Sweat
End Connection 2
MHT
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Loose Tee Key
Valve Seat Material
Chrome
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY