1-1/4 x 1-1/4 x 120 in. Pine Full Round Closet Rod

You last purchased this on
 
Woodgrain Millwork

1-1/4 x 1-1/4 x 120 in. Pine Full Round Closet Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Woodgrain Millwork

1-1/4 x 1-1/4 x 120 in. Pine Full Round Closet Rod

  • Fast #
  • Part #W10000741
  • Item #7642579
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Pine
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
1-1/4 in
Length:
120 in
Material:
Pine
NSF Certified:
No
Product Type:
Closet Rod