1-1/4 x 1-1/4 x 144 in. Pine Full Round Closet Rod
1-1/4 x 1-1/4 x 144 in. Pine Full Round Closet Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid Pine
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 1-1/4 in
- Length:
- 144 in
- Material:
- Pine
- NSF Certified:
- No
- Product Type:
- Closet Rod