59/125 x 3-1/4 x 144 in. Primed MDF Molding Baseboard Base
59/125 x 3-1/4 x 144 in. Primed MDF Molding Baseboard Base
Package Quantity Info:
EA: 1 IP: 1 PT: 546-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-primed
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59/125 in
- Length:
- 144 in
- Material:
- Wood
- NSF Certified:
- No
- Product Type:
- Baseboard Base
- Width:
- 3-1/4 in