59/125 x 3-1/4 x 144 in. Primed MDF Molding Baseboard Base

You last purchased this on
 
Woodgrain Millwork

59/125 x 3-1/4 x 144 in. Primed MDF Molding Baseboard Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Woodgrain Millwork

59/125 x 3-1/4 x 144 in. Primed MDF Molding Baseboard Base

  • Fast #
  • Part #W10001016
  • Item #7642580
  • Manufacturer Part #10001016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-primed
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Height:
59/125 in
Length:
144 in
Material:
Wood
NSF Certified:
No
Product Type:
Baseboard Base
Width:
3-1/4 in