2-3/16 in. Brass Plated Steel Paint Brush in Pearl Yellow
Softip® 2-3/16 in. Brass Plated Steel Paint Brush in Pearl Yellow
Frequently Purchased Together
Product Details
- Synthetic blend for all paints, latex and oil-based
- Brass-plated steel ferrule
- Wooster® 1 in. Softip® flat sash brush
- Soft brush tip provides a smooth, even finish
- Pearl-yellow solid plastic kaiser handle
Specifications
- Application:
- Paint
- Collection:
- Softip®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Pearl Yellow
- Handle Material:
- Plastic
- Handle Type:
- Beaver Tail Style
- Length:
- 2-3/16 in
- Material:
- Steel
- Product Type:
- Paint Brush
- Size:
- 1 in
- Thickness:
- 7/16 in