18 x 14 in. Plastic Paint Tray in Green

You last purchased this on
 
Wooster®

Sherlock® Bucket-Tray™ 18 x 14 in. Plastic Paint Tray in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Sherlock® Bucket-Tray™ 18 x 14 in. Plastic Paint Tray in Green

  • Fast #
  • Part #WBR41414
  • Item #5170232
  • Manufacturer Part #BR414-14
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable polypropylene design resists solvents and paint build up
  • Perfect for 9 in. , 12 in. and 14 in. roller covers
  • Wooster® 1-gal Sherlock® Bucket-Tray™
  • Rigid and form-fitting, resists cracking
  • Hybrid paint tray and bucket design
  • Side handles for easy handling
  • Measures 14 in. L x 18 in. W x 7 in. D
  • Built-in 14 in. roll-off grid
  • Made of clear, solvent-resistant PET, a recycled plastic
  • Requires Certification

Documents


Specifications

Application:
Painting, Rollers
Collection:
Sherlock® Bucket-Tray™
Color Finish Name:
Green
Depth:
7 in
Length:
14 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Paint Tray
Size:
1 gal
Width:
18 in