2 in. Angle Sash Brush
2 in. Angle Sash Brush
Frequently Purchased Together
Product Details
- Unique synthetic blend featuring Micro Tip™ filaments
- Firm, full formulation for smooth paint flow and increased production
- Wooster® 2 in. Alpha® synthetic blend angle sash brush
- Wood handle
- Stainless steel ferrule
Specifications
- Brush Type:
- Paint Brush
- Handle Material:
- Wood
- Handle Type:
- Fluted
- Height:
- 12-3/5 in
- Length:
- 2-11/16 in
- Material:
- Synthetic Fiber
- Product Type:
- Brush
- Size:
- 2 in
- Thickness:
- 0.56 in
- Width:
- 2 in