4 in. Chip Brush

Part #WF51174  |  Item #4870189  |  Manufacturer Part #F5117-4

$2.09 EACH

Width:

4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wooster® 4" Acme™ chip brush
  • Tin-plated steel ferrule
  • Unfinished wood handle

Specifications

Handle Material: Wood

Length: 9-1/2 in

Material: White China Bristle

Type: WF51174

Width: 4 in