6-1/2 x 3/8 in. Plastic Woven Fabric Mini Roller Cover (Pack of 2)

You last purchased this on
 
Wooster®

Jumbo-Koter® Pro/Doo-Z® 6-1/2 x 3/8 in. Plastic Woven Fabric Mini Roller Cover (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Jumbo-Koter® Pro/Doo-Z® 6-1/2 x 3/8 in. Plastic Woven Fabric Mini Roller Cover (Pack of 2)

  • Fast #
  • Part #WRR302612
  • Item #6158939
  • Manufacturer Part #RR302-6-1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with all paints, enamels, primers and adhesive coatings
  • Shed-resistant
  • Wooster® 6-1/2" Jumbo-Koter® Pro/Doo-Z® nap roller cover
  • Open 3/4" core for easy cleaning
  • Resists matting for complete coverage and smoother results
  • Nap measures: 3/8"
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Jumbo-Koter frames
Collection:
Jumbo-Koter® Pro/Doo-Z®
Length:
6-1/2 in
Material:
Plastic, Fabric
Material Type:
Polypropylene
Origin:
Domestic
Package Quantity:
Pack of 2
Product Type:
Mini Roller Cover
Size:
6-1/2 in x 3/8 in
Weight:
0.1 lb
Width:
6-1/2 in