9 in. Metal Plastic Roller Frame

You last purchased this on
 
Wooster®

9 in. Metal Plastic Roller Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

9 in. Metal Plastic Roller Frame

  • Fast #
  • Part #WR0309
  • Item #419727
  • Manufacturer Part #R030-9
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polypropylene threaded handle for extension pole use
  • Galvanized 1/4 in shank
  • Sturdy 5-wire cage
  • Polypropylene endcaps
  • Requires Certification

Documents


Specifications

Application:
Residential
Coating:
Galvanized
Handle Material:
Polypropylene
Length:
14 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Frame
Size:
9 in
Width:
9 in