21 x 16 in. Plastic Paint Tray in Green
Big Ben® 21 x 16 in. Plastic Paint Tray in Green
Frequently Purchased Together
Product Details
- Durable polypropylene design resists solvents and paint build up
- Working capacity: 1-gal
- Wooster® 21 in. Big Ben® paint tray
- Wide, stable base
- 1-gallon capacity
- Measures 16 in. L x 21 in. W x 4 in. D
- Handy edge compartments for holding brushes and tools
Documents
Specifications
- Application:
- Painting, Rollers
- Collection:
- Big Ben®
- Color Finish Name:
- Green
- Depth:
- 4 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Paint Tray
- Size:
- 1 gal
- Width:
- 21 in