DESCRIPTION

  • Hardwood handle
  • Stainless steel ferrule
  • Very soft formulation
  • Wooster® 1-1/2" Silver Tip®, angle sash brush

Wooster Silver Tip® Silver Tip Angle Sash Brush

W5221

Size:

SPECIFICATIONS

Collection
Silver Tip®
Length
2-7/16 in
Material
Hardwood, Stainless Steel
Size
1-1/2 in
Thickness
0.5 in

Starting at
$8.74
EACH
  • QUANTITY