DESCRIPTION

  • Durable welded legs keep the tray level
  • For use with 9" roller frame
  • Sturdy, ribbed roll off area for even loading

Wooster Deluxe Tray

WR40211

Width:

11 in

SPECIFICATIONS

Color Finish
Stainless Steel
Length
16-1/2 in
Material
Steel
Width
11 in

Starting at
$4.99
EACH
  • QUANTITY