DESCRIPTION

  • Extra-smooth rolling action
  • Grip with reinforced threads
  • Jumbo-Koter®
  • Sherlock GT® compatible

Wooster Jumbo-Koter Roller Frame

WRR013

Width:

4-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Length
12 in
Material
Plastic
Material Type
Polypropylene
Width
4-1/2 in

Starting at
$47.88
EACH
  • QUANTITY