DESCRIPTION

  • 1/2 nap
  • Shed resistant for all paints, enamels, primers, urethanes, and epoxies

Wooster Painter's Solution™ Lint Free Paint Roller Cover

WR57

Width:

SPECIFICATIONS

Collection
Painter's Solution™
Color Finish
White
Height
2-1/2 in
Length
9 in
Material
Plastic, Woven Fabric
Material Type
Polypropylene
Size
1/2 in
Width
1/2 in

Starting at
$4.09
EACH
  • QUANTITY