DESCRIPTION

  • Fits tray WR402
  • Form-fitting, resists cracking
  • Makes cleanup much easier and extends the life of the tray

Wooster Paint Tray Liner

WR40611

Width:

11 in

SPECIFICATIONS

Color Finish
White
Length
16-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
11 in

Starting at
$1.68
EACH
  • QUANTITY