DESCRIPTION

  • Half quart working capacity
  • Jumbo-Koter®

Wooster Plastic Mini Paint Tray

WBR403412

Width:

7-1/4 in

SPECIFICATIONS

Color Finish
Black
Height
3 in
Length
15 in
Material
Plastic
Material Type
Polypropylene
Width
7-1/4 in

Starting at
$1.99
EACH
  • QUANTITY