DESCRIPTION

  • Excellent leveling and smoothing
  • Rust-resistant
  • Very soft formulation, feather stroke

Wooster Silver Tip® Varnish Angle Sash Paint Brush in Silver

W5222

Width:

SPECIFICATIONS

Collection
Silver Tip®
Color Finish
Silver
Handle Material
Wood
Length
2-15/16 in
Material
Plastic, Steel
Material Type
Polyester
Width
2 in

Starting at
$9.19
EACH
  • QUANTITY