10 in. Stainless Steel Wire Brush
Corner Cleaner® 10 in. Stainless Steel Wire Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Excellent for moist or humid conditions
- Handy, small size with pointed end for hard-to-reach areas
- Packed with corrosion-resistant, 100% stainless steel wire
Specifications
- Collection:
- Corner Cleaner®
- Length:
- 10 in
- Material:
- Stainless Steel
- Width:
- 1 in