3 x 3/8 in. Shed Resistant Fabric Trimmer Refill in White (Pack of 2)
Super Doo-Z® 3 x 3/8 in. Shed Resistant Fabric Trimmer Refill in White (Pack of 2)
Frequently Purchased Together
Product Details
- For the WR105 deluxe trim roller
- Nap: 3/8 in
- Shed-resistant white roller cover for all paints
- Polypropylene core resists water, solvents & cracking (18 in length has green, double-thick polypropylene core)
- Dense fibers reduce dripping & spatter
Documents
Specifications
- Application:
- Enamel, Paint, Varnishes
- Brand Model Compatibility:
- 7876105
- Collection:
- Super Doo-Z®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic, Fabric
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Trimmer Refill
- Size:
- 3 in x 3/8 in
- Thickness:
- 3/8 in
- Width:
- 3 in