6-3/4 x 9-1/2 in. Plastic and Fabric Mini Roller in White and Gold (Pack of 10)
Jumbo-Koter® Pro/Doo-Z® 6-3/4 x 9-1/2 in. Plastic and Fabric Mini Roller in White and Gold (Pack of 10)
Frequently Purchased Together
Product Details
- High-density white fabric with a golden pinstripe, exclusively from Wooster, stays resilient, resists matting
- Open, 3/4 in. core makes cleaning easy and refills cost less
- Shed-resistant for the smoothest professional finish with all paints, enamels, primers, and adhesives
- Use with any of the Jumbo-Koter cage frames
Documents
Specifications
- Application:
- Adhesives, Enamel, Paint, Primers
- Brand Model Compatibility:
- Jumbo-Koter frames
- Collection:
- Jumbo-Koter® Pro/Doo-Z®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold, White
- Depth:
- 3-1/4 in
- Length:
- 9-1/2 in
- Material:
- Fabric, Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Product Type:
- Mini Roller
- Size:
- 4-1/2 in
- Thickness:
- 3/8 in
- Weight:
- 0.51 lb
- Width:
- 6-3/4 in