6 in. Shed-Resistant Paint Roller with 3/8 in. Nap Size (2 Pack)
Mini-Koter® 6 in. Shed-Resistant Paint Roller with 3/8 in. Nap Size (2 Pack)
Frequently Purchased Together
Product Details
- Offers a smooth finish with all paints & enamels
- Shed-resistant
- Designed for narrow, or small-surface jobs
- Woven fabric
Specifications
- Application:
- Residential
- Collection:
- Mini-Koter®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Fabric
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Cover
- Size:
- 6 in x 3/8 in
- Width:
- 6 in