2 to 4 ft. Extension Pole

You last purchased this on
 
Wooster®

Sherlock® 2 to 4 ft. Extension Pole

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Sherlock® 2 to 4 ft. Extension Pole

  • Fast #
  • Part #WR090
  • Item #4870170
  • Manufacturer Part #R090
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to accept Sherlock GT® tools or standard threaded tools
  • Contains a conversion tip at the end of the grip to accept all threaded tools
  • Wooster® 2 in. to 4 in. Sherlock GT® Convertible™ extension pole
  • Conversion tip in handle
  • Locks securely in place
  • Tools snap on, won't untwist
  • Easily adjusts in 6 in increments with a touch of the thumb
  • Hexagon inner pole prevents twist and fatigue
  • Requires Certification

Documents


Specifications

Collection:
Sherlock®
Length:
4 ft
Material:
Aluminum, Fiberglass
Product Type:
Extension Pole