1-1/2 in. Silver Tip Angle Sash Brush

You last purchased this on
 
Wooster®

Silver Tip® 1-1/2 in. Silver Tip Angle Sash Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

Silver Tip® 1-1/2 in. Silver Tip Angle Sash Brush

  • Fast #
  • Part #W5221112
  • Item #5169708
  • Manufacturer Part #5221-1-1/2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Very soft formulation
  • Stainless steel ferrule
  • Wooster® 1-1/2 in. Silver Tip®, angle sash brush
  • Hardwood handle
  • Requires Certification

Specifications

Brush Type:
Paint Brush
Collection:
Silver Tip®
Length:
2-7/16 in
Material:
Wood, Stainless Steel
Product Type:
Brush
Size:
1-1/2 in
Thickness:
0.5 in
Width:
1-1/2 in