This product requires certification to purchase.

1-1/2 in. Angle Sash Brush

Wooster®

Ultra/Pro® 1-1/2 in. Angle Sash Brush

  • Fast #
  • Part #W4174112
  • Item #5170342
  • Manufacturer Part #4174-1-1/2
4.9 out of 5 Customer Rating
Brand image
Wooster®

Ultra/Pro® 1-1/2 in. Angle Sash Brush

  • Fast #
  • Part #W4174112
  • Item #5170342
  • Manufacturer Part #4174-1-1/2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wooster® 1-1/2" Ultra Pro® Firm Lindbeck® angle sash brush
  • Purple nylon and sable polyester
  • For use with all medium bodied coatings like acrylic paints or latex enamels
  • Stainless steel ferrule
  • Wood handle
  • Requires Certification
Dimensions & Measurements
Length
2-7/16 in
Size
1-1/2 in
Thickness
1/2 in
Characteristics & Features
Collection
Ultra/Pro®
Handle Material
Wood
Material
Rubber, Plastic, Synthetic
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Residential
Product Type
Angular Brush, Paint Brush
UPC
071497119926