This product requires certification to purchase.

24 in. 5 gal Bucket

You last purchased this on
 
Wooster®

Wide Boy™ 24 in. 5 gal Bucket

  • Fast #
  • Part #W8614
  • Item #6001243
  • Manufacturer Part #8614
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Wooster®

Wide Boy™ 24 in. 5 gal Bucket

  • Fast #
  • Part #W8614
  • Item #6001243
  • Manufacturer Part #8614
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Five gallon capacity
  • Built-in 19" wide roll-off area for high-production jobs
  • No-tip design and heavy-duty 5/16" galvanized bail with comfort grip for moving when filled
  • Durable, seamless, green polypropylene resists solvents and paint buildup
  • Requires Certification

Specifications

Collection:
Wide Boy™
Length:
14 in
Material:
Metal, Plastic
Product Type:
Bucket
Width:
24 in