18 in. 3 lb. Traffic Cone with Collar in Hi-Viz Orange and White

Part #W18PVCS6CC3M  |  Item #7234996  |  Manufacturer Part #18PVCS6CC3M

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broad base for stability
  • One piece flow molded polyvinyl chloride
  • Anti-fade
  • Heat resistance to 160°
  • Includes one 6" reflective collar

Specifications

Color Finish: [Hi-Viz Orange, White]

Color Finish Category: Oranges

Height: 18 in

Length: 11-3/8 in

Material: Plastic

Material Type: PVC

Thickness: 0.130 in

Type: Cone

Weight: 3

Width: 11-3/8 in