This product requires certification to purchase.

22 lb. Traffic Drum Base in Black

You last purchased this on
 
Work Area Protection Corporation

22 lb. Traffic Drum Base in Black

  • Fast #
  • Part #W270271
  • Item #5134430
  • Manufacturer Part #270271
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Work Area Protection Corporation

22 lb. Traffic Drum Base in Black

  • Fast #
  • Part #W270271
  • Item #5134430
  • Manufacturer Part #270271
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides stability and support
  • Made from recycled rubber tires
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Recycled Rubber
Weight:
22 lb