28 in. 10 lb. Traffic Cone with Reflective Collar in Fluorescent Orange
28 in. 10 lb. Traffic Cone with Reflective Collar in Fluorescent Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-fade, fluorescent orange color
- Broad base for stability
- One-piece, flow-molded polyvinyl chloride
- Meet MUTCD and FHWA requirements
- Meet NCHRP350 requirements
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange
- Height:
- 28 in
- Length:
- 15-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 0.135 in
- Type:
- Cone, Reflective Collar
- Weight:
- 10 lb
- Width:
- 15-1/4 in