28 in. 7 lb. Traffic Cone with Reflective Collar in Fluorescent Orange

Part #W28PVCSR6CC4CC3M  |  Item #7234963  |  Manufacturer Part #28PVCSR6CC4CC3M

Call for Pricing EACH

Color/Finish: Fluorescent Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broad base for stability
  • One piece flow molded polyvinyl chloride
  • Anti-fade
  • Heat resistance to 160°
  • Includes one 6" and one 4" reflective collar

Specifications

Color Finish: Fluorescent Orange

Color Finish Category: Oranges

Height: 28 in

Length: 15-1/4 in

Material: Plastic

Material Type: PVC

Thickness: 0.130 in

Type: [Cone, Reflective Collar]

Weight: 7

Width: 15-1/4 in