28 in. 7 lbs. Reflective Traffic Cone

You last purchased this on
 
Work Area Protection Corporation

28 in. 7 lbs. Reflective Traffic Cone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Work Area Protection Corporation

28 in. 7 lbs. Reflective Traffic Cone

  • Fast #
  • Part #W28PVCTLS6CC4
  • Item #4238482
  • Manufacturer Part #28PVCTLS6CC4
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
28 in
Material:
Plastic
Material Type:
PVC
Width:
15-1/4 in