28 in. Trim Line Traffic Cone with Reflective Collars 5 lb
28 in. Trim Line Traffic Cone with Reflective Collars 5 lb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-fade, fluorescent orange color
- Broad base for stability
- One-piece, flow-molded polyvinyl chloride
- Meet MUTCD and FHWA requirements
- Available plain or with reflective collars attached
- Meet NCHRP350 requirements
- Heat resistance to 160°
Specifications
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 28 in
- Material:
- Plastic
- Material Type:
- PVC
- Weight:
- 5 lb
- Width:
- 13 in