Channelizer 36 in. 8 lb. Traffic Drum with High Intensity Prismatic Collar in Hi-Viz Orange and White

Part #WB500LC46HIP  |  Item #7234967  |  Manufacturer Part #B500LC46HIP

Call for Pricing EACH

Color/Finish: Hi-Viz Orange

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Domed top to shed moisture and debris
  • Rounded ergonomic handle
  • Double light mounts on handle
  • Four 5" wide anti-rotation claws for stability
  • UV-stabilized
  • Recessed reflective band tiers for protection of sheeting
  • Includes four 6" high intensity grade bands

Specifications

Collection: Channelizer

Color Finish: [Hi-Viz Orange, White]

Color Finish Category: Oranges

Height: 36 in

Material: Plastic

Material Type: Polyethylene

Type: [Drum, Collar]

Weight: 8

Width: 18 in