Work Pants With Utility Pockets Waist 32 in. Inseam 30 in.
Work Pants With Utility Pockets Waist 32 in. Inseam 30 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cordura® reinforced pockets, thighs, knees and hem
- Metal zipper fly
- Two-tone grey and black work pants made from 100 % cotton material, 11 oz
- Adjustable hem with drawstring
- Standard knee protection
- Side hammer loop
Specifications
- Clothing Size:
- 32 in x 30 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Material:
- Cotton, Metal
- Material Type:
- Canvas