Work Pants With Utility Pockets Waist 40 in. Inseam 30 in.

You last purchased this on
 
Blaklader

Work Pants With Utility Pockets Waist 40 in. Inseam 30 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blaklader

Work Pants With Utility Pockets Waist 40 in. Inseam 30 in.

  • Fast #
  • Part #B1600137094994030
  • Item #4701198
  • Manufacturer Part #1600137094994030
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Two-tone grey and black work pants made from 100 % cotton material, 11 oz
  • Cordura® reinforced pockets, thighs, knees and hem
  • A cotton canvas base covered by extended leg shields makes them the pants of tool-wielding warriors
  • Standard adjustable knee pad protection (sold separately)
  • Adjustable hem with drawstring
  • Side hammer loop
  • Metal zipper fly
  • Requires Certification

Specifications

Clothing Size:
40 in x 30 in
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Material:
Cotton, Metal
Material Type:
Canvas