46 in. Workhorse Carpet Sweeper

You last purchased this on
 
Franklin

WorkHorse® 46 in. Workhorse Carpet Sweeper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin

WorkHorse® 46 in. Workhorse Carpet Sweeper

  • Fast #
  • Part #FRK39357
  • Item #4442679
  • Manufacturer Part #FRK 39357
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works on brick, tile, linoleum, wood, carpet and concrete
  • Rubber bumper
  • Highly effective blade-rotor design
  • Requires Certification

Specifications

Collection:
WorkHorse®
Color Finish Name:
Black
Height:
2-1/2 in
Length:
46 in
Material:
Steel
Width:
8-22/25 in