This product requires certification to purchase.

Steel Washer

You last purchased this on
 
World and Main (Cranbury)

Steel Washer

  • Fast #
  • Part #W97878
  • Item #9505270
  • Manufacturer Part #97878
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
World and Main (Cranbury)

Steel Washer

  • Fast #
  • Part #W97878
  • Item #9505270
  • Manufacturer Part #97878
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100 Pallet: 16800
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • O-ring washer pick
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Faucet Part Type:
Washer
Length:
1/4 in
Material:
Steel
Proposition 65:
FOR CALIFORNIA CONSUMERS [INSERT WARNING SYMBOL] WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING CHROMIUM HEXAVALENT COMPOUNDS, WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.