DESCRIPTION

  • Meets AWS BCuP-2
  • Phosphorus acts as a fluxing agent when joining copper to copper
  • Temperature: melt 1310° F, flow 1460° F

Worthington Industries 1# 0% Silver Brazing Rod

W331738

Manufacturer Part #: 331738

Size:

1 lb

SPECIFICATIONS

Lead Law Compliant
Yes
Size
1 lb

Print

DOCUMENTS